Halloween Sale! Save 10% when you buy 6+ unique items. Use code SAVE10OCT.

WURTH FINAL TOUCH 710 ML

892.67900 - UNSPSC 31201605
089267900 083 1
Made in Canada
WURTH FINAL TOUCH 710 ML WURTH FINAL TOUCH 710 ML
WURTH FINAL TOUCH 710 ML

Delivery

In stock delivery from our warehouses.

IN-STORE

(Live stock shown is only for our stores located in Ontario.)

Temporarily out of stock in Vaughan, ON and Mississauga, ON as of 2:28 PM.

Product Details

Attribute Value
Contents 710 ml
Colour Green
EAN 4056807478722

Features

Self-levelling fine finish glazing putty
For pin holes, sanding scratches and minor imperfections
Can be spread over a much larger surface area than conventional putties
Allows imperfections to be filled without altering contour
Can be spread extremely thin and sanded to a fine feather edge
Use on sanded substrates, steel, galvanized steel, and aluminum
Fill should not exceed 1.5 mm (1/16”)
Sand with 120-180 grit until desired contour is reached
Topcoat with a premium quality primer
Hardener included
Compares with Evercoat Metal Glaze

Customers Also Viewed

Is Often Bought With

You Might Also Like